- FaceShield
- Green-Dark Lens
| Binding | Bound |
| Height | 8 in |
| Lens Material | Acetate |
| Width | 12 in |
| Thickness Specification | 0.0400 in |
| Usage | General Protection |
| Lens Color | Green-Dark |
| Weight | 4.12 LB |
| Binding | Bound |
| Height | 8 in |
| Lens Material | Acetate |
| Width | 12 in |
| Thickness Specification | 0.0400 in |
| Usage | General Protection |
| Lens Color | Green-Dark |
| Weight | 4.12 LB |