Jackson Safety
138-3002848
SUPERSEDED TO ORSN_138-29091, MTRL - 103735732
Item #102082560
-
![]()
-
Pre-Packed Quantities
- 15 1/2" x 9" x.040"
- Clear
- Acetate
- Bulk Packaged
- Faceshield
features
- Larger sizes provide additional protection from top, bottom and sides
- High grade cast sheet acetate
- Protects against dust, small particles and chemical splashes
compliances
- 0
| Color | Clear |
| Material | Acetate |
| Thickness | 0.04 in |
| Style No. | 34-40 |
| Binding | Aluminum Bound |
| Size (text) | 15 1/2 in x 9 in x 0.040 in |
| Weight | 0.28 LB |
-
![]()
-
Pre-Packed Quantities


