- Metallic Blue Lens
- Black Frame Safety Glasses
| Frame Color | Black |
| Style | Foldable Temples |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Lens Color | Metallic Blue |
| Usage | Impact |
| Weight | 0.04 LB |
| Frame Color | Black |
| Style | Foldable Temples |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Lens Color | Metallic Blue |
| Usage | Impact |
| Weight | 0.04 LB |