- Clear, Amber, Smoke Lens
- Black Frame Safety Glasses
| Frame Material | Plastic |
| Lens Material | Polycarbonate |
| Lens Color | Clear, Amber, Smoke |
| Frame Color | Black |
| Weight | 0.0 LB |
| Frame Material | Plastic |
| Lens Material | Polycarbonate |
| Lens Color | Clear, Amber, Smoke |
| Frame Color | Black |
| Weight | 0.0 LB |