- 4 1/2" x 5 1/4" Viewing Area
- Red
- White
- Blue Color
- w/Glory Decorations
features
- Narrow shell design perfect for work in tight spaces
- Weighs only 13.8 oz
- Extended front increases throat protection against sparks, slag and fumes
compliances
- 0
| Viewing Area | 4 1/2 x 5 1/4 |
| Standard Filter | Shade 10 |
| Lift Front | No |
| Helmet Color | Red/White/Blue |
| Series | HSL-100 |
| Auto Darkening | No |
| Weight | 2.1 LB |


