- 4 1/2" x 5 1/4" Viewing Area
- Auto Darkening
- Red
- White
- Blue Color
features
- Narrow shell design perfect for work in tight spaces
- Weighs only 13.8 oz
- Extended front increases throat protection against sparks, slag and fumes
compliances
- 0
| Helmet Color | Red/White/Blue |
| Standard Filter | Shade 8.5/12.5 |
| Auto Darkening | Pro V |
| Lift Front | No |
| Series | HSL-100 |
| Viewing Area | 4 1/2 x 5 1/4 |
| Weight | 2.05 LB |


