- HaloX Welding Helmet
- Yellow Flame
| Material | Thermoplastic |
| Standard Filter | Shade 9/13 |
| Helmet Color | Yellow Flame |
| Lens Coating | 9 - 13 |
| Weight | 1.86 LB |
| Material | Thermoplastic |
| Standard Filter | Shade 9/13 |
| Helmet Color | Yellow Flame |
| Lens Coating | 9 - 13 |
| Weight | 1.86 LB |