- HaloX Welding Helmet
- Yellow Flame
| Lens Coating | 10 |
| Material | Thermoplastic |
| Helmet Color | Yellow Flame |
| Standard Filter | Shade 10 |
| Weight | 1.45 LB |
| Lens Coating | 10 |
| Material | Thermoplastic |
| Helmet Color | Yellow Flame |
| Standard Filter | Shade 10 |
| Weight | 1.45 LB |