- HaloX Welding Helmet
- Metal Black
| Helmet Color | Metal Black |
| Material | Thermoplastic |
| Standard Filter | Shade 9/12 |
| Lens Coating | 9 - 12 |
| Weight | 2.0 LB |
| Helmet Color | Metal Black |
| Material | Thermoplastic |
| Standard Filter | Shade 9/12 |
| Lens Coating | 9 - 12 |
| Weight | 2.0 LB |