Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wildcat™ Safety Goggles

138-3013714

Wildcat™ Safety Goggles
Item #101384853
  • Specialty Products
  • General Supplies
  • Safety Equipment
  • Clothing, Boots, Gloves
Wildcat™ Safety Goggles
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Specialty Products
  • General Supplies
  • Safety Equipment
  • Clothing, Boots, Gloves

features

  • Extreme performance vision protection, material does not melt, drip or ignite at 350 °F for five minutes
  • Dual anti-fog lenses
  • Light weight and comfortable goggle ideal for any work environment
  • Pivot headband for optimal comfort placement
  • Cushioned eye cups for comfortable fit
  • Adjustable side vents to increase air flow
  • Flame retardant head band
Lens Color IR/UV 5.0
Lens Coating Anti-Fog
Weight 0.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison