- HaloX Welding Helmet
- Speed
| Lens Coating | 9 - 12 |
| Standard Filter | Shade 9/12 |
| Material | Thermoplastic |
| Helmet Color | Speed |
| Weight | 1.86 LB |
| Lens Coating | 9 - 12 |
| Standard Filter | Shade 9/12 |
| Material | Thermoplastic |
| Helmet Color | Speed |
| Weight | 1.86 LB |