- 45 Position Head Adjustment
- 5 Positions Crown Adjustment
- Headgear
| Ratchet System | Push and Turn |
| Material | Plastic |
| Manufacturer Name | Jackson Safety, Llc |
| Used With | Faceshield |
| Crown Adjustment | 5 Positions |
| Head Size Adjustment | 45 Positions |
| Weight | 0.75 LB |
| Ratchet System | Push and Turn |
| Material | Plastic |
| Manufacturer Name | Jackson Safety, Llc |
| Used With | Faceshield |
| Crown Adjustment | 5 Positions |
| Head Size Adjustment | 45 Positions |
| Weight | 0.75 LB |