- Schedule "A" Visor
- Green-Medium Lens
| Thickness Specification | 0.0400 in |
| Lens Color | Green-Medium |
| Height | 12 in |
| Lens Material | Acetate |
| Usage | Contaminants |
| Weight | 0.0 LB |
| Thickness Specification | 0.0400 in |
| Lens Color | Green-Medium |
| Height | 12 in |
| Lens Material | Acetate |
| Usage | Contaminants |
| Weight | 0.0 LB |