- Schedule "B" Visor
- Green-Medium Lens
features
- Robust combination of weight and strength
- Excellent cold flexibility
- Recommended applications: manufacturing, flying debris, general splash protection, chemical splash protection, dust protection, landscaping, food processing
- Meets ANSI Z87.1 - 2010 standards when used with any JACKSON SAFETY* brand headgear
| Lens Material | Acetate |
| Lens Color | Green-Medium |
| Height | 15 1/2 in |
| Usage | Contaminants |
| Thickness Specification | 0.0400 in |
| Weight | 0.56 LB |

