- Schedule "B" Visor
- Clear Lens
| Lens Color | Clear |
| Height | 15 1/2 in |
| Thickness Specification | 0.0600 in |
| Lens Material | Acetate |
| Usage | Contaminants |
| Weight | 0.31 LB |
| Lens Color | Clear |
| Height | 15 1/2 in |
| Thickness Specification | 0.0600 in |
| Lens Material | Acetate |
| Usage | Contaminants |
| Weight | 0.31 LB |