- Schedule "A" Visor
- Clear Lens
| Height | 12 in |
| Thickness Specification | 0.0400 in |
| Usage | Contaminants |
| Lens Color | Clear |
| Lens Material | Acetate |
| Weight | 0.21 LB |
| Height | 12 in |
| Thickness Specification | 0.0400 in |
| Usage | Contaminants |
| Lens Color | Clear |
| Lens Material | Acetate |
| Weight | 0.21 LB |