- Schedule "B" Visor
| Usage | Contaminants |
| Thickness Specification | 0.0600 in |
| Height | 15 1/2 in |
| Lens Material | Propionate |
| Lens Coating | Filter 5.0 |
| Weight | 0.36 LB |
| Usage | Contaminants |
| Thickness Specification | 0.0600 in |
| Height | 15 1/2 in |
| Lens Material | Propionate |
| Lens Coating | Filter 5.0 |
| Weight | 0.36 LB |