- 981P Thermoplastic Welding Helmet
| Viewing Area | 2 x 4 1/4 |
| Lens Coating | 10 |
| Mounting | Fixed Front |
| Lift Front | No |
| Standard Filter | Shade 10 |
| Material | Thermoplastic |
| Weight | 1.8 LB |
| Viewing Area | 2 x 4 1/4 |
| Lens Coating | 10 |
| Mounting | Fixed Front |
| Lift Front | No |
| Standard Filter | Shade 10 |
| Material | Thermoplastic |
| Weight | 1.8 LB |