- 951P Thermoplastic Welding Helmet
| Lift Front | No |
| Material | Thermoplastic |
| Resistance | Heat, Wear |
| Mounting | Fixed Front |
| Standard Filter | Shade 10 |
| Type | Fixed Front Welding Helmet |
| Lens Coating | 10 |
| Weight | 0.82 LB |
| Lift Front | No |
| Material | Thermoplastic |
| Resistance | Heat, Wear |
| Mounting | Fixed Front |
| Standard Filter | Shade 10 |
| Type | Fixed Front Welding Helmet |
| Lens Coating | 10 |
| Weight | 0.82 LB |