- 700 Series Welding Helmet
| Material | Fiber |
| Type | Lift Front Welding Helmet |
| Mounting | Fixed Front |
| Lift Front | No |
| Resistance | Heat |
| Weight | 2.35 LB |
| Material | Fiber |
| Type | Lift Front Welding Helmet |
| Mounting | Fixed Front |
| Lift Front | No |
| Resistance | Heat |
| Weight | 2.35 LB |