- 900 Series Ultra-Light Welding Helmet
- 6.5 sq in Viewing Area
features
- Variable shade 9-12
- Sensitivity and delay adjustments
- Intellisense technology for low amp tig
- Low voltage indicator lamp
- Auto-Off feature
- Requires two AAA alkaline batteries (included)
- Two-year performance guarantee
| Lens Coating | Auto Darkening |
| Type | Fixed Front Welding Helmet |
| Auto Darkening | Yes |
| Viewing Area | 6.5 sq in |
| Mounting | Fixed Front |
| Lift Front | No |
| Material | Thermoplastic |
| Resistance | Heat, Wear |
| Weight | 2.08 LB |

