- AutoView® Basic™ 1100BVL™ Electronic Lens
| Diopter Strength | 2.75 |
| Lens Coating | Auto Darkening |
| Usage | Spark & Light |
| Window Width x Length | 2 in x 4 1/4 in |
| Weight | 0.25 LB |
| Diopter Strength | 2.75 |
| Lens Coating | Auto Darkening |
| Usage | Spark & Light |
| Window Width x Length | 2 in x 4 1/4 in |
| Weight | 0.25 LB |