- AutoView® Electronic Lens
| Usage | Spark & Light |
| Diopter Strength | 2.75 |
| Lens Coating | Auto Darkening |
| Window Width x Length | 2.40 in x 3.80 in |
| Weight | 0.49 LB |
| Usage | Spark & Light |
| Diopter Strength | 2.75 |
| Lens Coating | Auto Darkening |
| Window Width x Length | 2.40 in x 3.80 in |
| Weight | 0.49 LB |