- AutoView® Electronic Lens
| Usage | Spark & Light |
| Diopter Strength | 2.75 |
| Lens Coating | Auto Darkening, Filter 9.0, Filter 10.0, Filter 11.0, Filter 12.0 |
| Window Width x Length | 2 in x 4 in |
| Weight | 0.7 LB |
| Usage | Spark & Light |
| Diopter Strength | 2.75 |
| Lens Coating | Auto Darkening, Filter 9.0, Filter 10.0, Filter 11.0, Filter 12.0 |
| Window Width x Length | 2 in x 4 in |
| Weight | 0.7 LB |