- Safety V100 WS-85 Cutting Googles
- Flip-Front
features
- 2" x 4.25" IR UV shade 5.0 lens
- Frame with an adjustable elastic strap
- Meets ANSI Z87.1+ standards
| Strap Type | Adjustable |
| Ventilation | Yes |
| Frame Style | Lift Front |
| Frame Color | Red |
| Resistance | Heat |
| Lens Color | IR/UV 5.0 |
| Strap Material | Elastic |
| Nose Bridge | Molded |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |

