- Safety Vest
- Fits 2X-5X
- Lime w/ Silver Reflective Tape Over Orange
features
- Meet ANSI/ISEA Z107-2004 standards
- Durable material in mesh or solid options
- Silver bead or color prismatic taping
- 360° visibility
- 100% polyester
- Machine washable
options
- *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates.
| Reflective Tape | Yes |
| Pockets/Pouches | 3 |
| Class | 2 |
| Color | Lime Mesh w/ Silver Reflective Tape over Orange |
| Closure Type | Zipper |
| Material | Polyester |
| Size Group | 2XL to 5XL |
| Tape Width | 2 in |
| Weight | 0.65 LB |

