- Safety Vest
- Fits M-L
- Orange/Lime
features
- Meet ANSI/ISEA Z107-2004 standards
- Durable material in mesh or solid options
- Silver bead or color prismatic taping
- 360° visibility
- 100% polyester
- Machine washable
options
- *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates.
| Pockets/Pouches | 4 |
| Reflective Tape | Yes |
| Class | 1 |
| Size Group | M to L |
| Closure Type | Zipper |
| Material | Polyester |
| Tape Width | 2 in |
| Color | Solid Orange w/ Lime Reflective Tape |
| Weight | 0.46 LB |

