- Safety Glasses
- Wraparound
- Black Frame
- Clear Polycarbonate Lens
features
- Sporty, flexible, lightweight design
- Soft-touch temples for added comfort
- Single-lens wraparound protection
- Neck cord included (also available in reader style lenses)
- 99% UV protection
- Meets ANSI Z87.1+ 2010 standards
options
- *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates.
| Frame Style | Wraparound |
| Temples | Flexible |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Temple Color | Black |
| Lens Color | Clear |
| Frame Material | Nylon |
| Nose Bridge | Enhanced w/ Integrated Ridges to Divert Sweat |
| Weight | 1.315 LB |
| EAN or UPC | 36000256765 |

