- Black Frame Color
- Clear Lens Color
- +1.50 Diopter Strength
- Nylon Frame Type
features
- Larger wraparound lens for added impact protection
- Enhanced nosepiece design for added comfort
- Neck cord included
- Meets ANSI Z87.1+ 2010 impact standard
- 99.9% UV protection
- Cheater style lens with diopters for vision assistance
options
- *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates.
| Frame Material | Nylon |
| Frame Color | Black |
| Frame Style | Wraparound |
| Lens Material | Polycarbonate |
| Temples | Flexible |
| Diopter Strength | +1.50 |
| Lens Color | Clear |
| Temple Color | Black |
| Weight | 0.67 LB |
| EAN or UPC | 36000286212 |

