- Electrode Holder
- 400.00 A [Max]
features
- Integrated slots for convenient angled holding
- Large dome screw cable connector for near unbreakable connection
- Fully insulated pivots and springs for maximum dielectric integrity
- Copper wrap to ensure maximum conductivity
- Integral grooves allow for efficient heat dissipation
- Extended handle with integral ribs that act as a cable support system, eliminating play, reducing wear
| Cable/Wire Size | 2 AWG [Min], 1/0 AWG [Max] |
| Amps Rating | 400.00 A [Max] |
| Process | Manual Arc Welding |
| Electrode Capacity | 1/4 in |
| Welding Amp @ Duty Cycle | 400 A @ 60 % |
| Weight | 3.28 LB |

