- Smoke Lens
- Black Frame
- Anti-Fog Lens Coating
- Safety Glasses
features
- Lightweight "retro-style" design provides the latest fashion statement
- Wide temple design provides structural integrity and stability
- Cut to shape lenses prevent image distortion
- Dual lenses with an eight-base curve that provides wrap-around protection
- Lens options include anti-scratch or anti-fog coating
- Complete with micro-fiber carry pouch that doubles as a cleaning cloth
- High performance polycarbonate lens provides 99.9% UV protection
- Exceeds the "high impact" level of the ANSI Z87.1+ safety standards
| Lens Color | Smoke |
| Frame Color | Black |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Weight | 0.13 LB |

