- Wrap-Around Ruler
- Medium
- Black
features
- Feature metric scale and pitch chart
- Resists heat and cold
| Type | Wrap-Around Ruler |
| Pipe Capacity [Min] | 3 in |
| Size Group | Medium |
| Pipe Capacity [Max] | 6 in |
| Color | Black |
| Length | 4 ft |
| Weight | 0.37 LB |
| Type | Wrap-Around Ruler |
| Pipe Capacity [Min] | 3 in |
| Size Group | Medium |
| Pipe Capacity [Max] | 6 in |
| Color | Black |
| Length | 4 ft |
| Weight | 0.37 LB |