- Wrap-Around Ruler
- X-Large
- Black
features
- Feature metric scale and pitch chart
- Resists heat and cold
| Length | 7 ft |
| Color | Black |
| Pipe Capacity [Max] | 12 in |
| Size Group | X-Large |
| Pipe Capacity [Min] | 4 in |
| Type | Wrap-Around Ruler |
| Weight | 0.74 LB |
| Length | 7 ft |
| Color | Black |
| Pipe Capacity [Max] | 12 in |
| Size Group | X-Large |
| Pipe Capacity [Min] | 4 in |
| Type | Wrap-Around Ruler |
| Weight | 0.74 LB |