- Wrap-Around Ruler
- Small
- Gray
features
- Feature metric scale and pitch chart
- Resists heat and cold
| Size Group | Small |
| Pipe Capacity [Min] | 1 in |
| Color | Gray |
| Pipe Capacity [Max] | 3 in |
| Length | 2 ft |
| Type | Wrap-Around Ruler |
| Weight | 0.13 LB |
| Size Group | Small |
| Pipe Capacity [Min] | 1 in |
| Color | Gray |
| Pipe Capacity [Max] | 3 in |
| Length | 2 ft |
| Type | Wrap-Around Ruler |
| Weight | 0.13 LB |