- Wrap-Around Ruler
- Medium
- Gray
features
- Feature metric scale and pitch chart
- Resists heat and cold
| Pipe Capacity [Min] | 3 in |
| Size Group | Medium |
| Color | Gray |
| Length | 4 ft |
| Pipe Capacity [Max] | 6 in |
| Type | Wrap-Around Ruler |
| Weight | 0.4 LB |
| Pipe Capacity [Min] | 3 in |
| Size Group | Medium |
| Color | Gray |
| Length | 4 ft |
| Pipe Capacity [Max] | 6 in |
| Type | Wrap-Around Ruler |
| Weight | 0.4 LB |