- Wrap-Around Ruler
- Large
- Gray
features
- Feature metric scale and pitch chart
- Resists heat and cold
| Pipe Capacity [Max] | 10 in |
| Size Group | Large |
| Type | Wrap-Around Ruler |
| Length | 6 ft |
| Pipe Capacity [Min] | 3 in |
| Color | Gray |
| Weight | 0.54 LB |
| Pipe Capacity [Max] | 10 in |
| Size Group | Large |
| Type | Wrap-Around Ruler |
| Length | 6 ft |
| Pipe Capacity [Min] | 3 in |
| Color | Gray |
| Weight | 0.54 LB |