- Centering Head
- Jumbo
features
- Head is fitted with an adjustable dial bubble protractor and a manually operated hardened centering pin
| Type | Jumbo |
| Pipe Capacity [Min] | 1 in |
| Head Width | 8 in |
| Head Type | Y |
| Weight | 1.38 LB |
| Type | Jumbo |
| Pipe Capacity [Min] | 1 in |
| Head Width | 8 in |
| Head Type | Y |
| Weight | 1.38 LB |