- Fitter Welder Protractor
- 90.0° [Max]
features
- Matching locking lever to set and hold the tool at the desired angle
- Equipped with a tapered blade to complete finding of angles or desired bends, or to determine any portions of elbows
- Mounted in a 3/4" x 6" cast-in rod
- Comes with a 25 lb pull magnetic base for holding the protractor frame in position
- Can be used manually or with a magnetic base
| Blade Length | 10 in |
| Blade Width | 0.625 in |
| Angle [Min] | 0 degrees |
| Angle [Max] | 90 degrees |
| Weight | 1.25 LB |

