Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Jackson Safety430-3001883

430-3001883

Pipe Flange Aligners
Item #101619652
  • Pipe Flange Aligner
  • 3" [Min], 12" [Max] Diameter
Jackson Safety430-3001883
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pipe Flange Aligner
  • 3" [Min], 12" [Max] Diameter

features

  • Fast, accurate pipe construction is possible with this self determining flange aligning tool
  • The aligner inserts easily into pipe, centers snugly against the inside pipe diameter and automatically aligns with the pipe axis
Type Flange Aligner
Diameter 3 in [Min], 12 in [Max]
Weight 1.73 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison