- Circle-Ellipse Projector
- 0.0° [Min], 70.0° [Max]
features
- The projector features a protractor with sliding rods and an adjustable lever lock in the specified layout
- A strong, 20 lb pull magnetic base holds the projector in position during layout
- A durable web strap (included) holds the unit secure on non-magnetic surfaces and can be used on either side of the vertical column
includes
- Soapstone Crayon, Web Strap
| Diameter | 1 1/2 in [Min], 18 in [Max] |
| Angle [Max] | 70 degrees |
| Angle [Min] | 0 degrees |
| Weight | 3.88 LB |

