- Safety Glasses
- Black Nylon Frames
- +1.500 Diopter Strength
- Clear Polycarbonate Lens
features
- Stylish ergonomic nylon frame combined with high performance polycarbonate lenses
- Soft, comfortable self-adjusting rubber nose pad
- Precise placement of lens inserts helps prevent accidents, headaches and eyestrain
- Available in black and tortoise frames
- +1.0 to +3.0 diopters available
- Standard package 6
- Base curve 7
| Temple Style | Spatula |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Temple Color | Black |
| Nose Bridge | Nose Pads |
| Temples | Spatula |
| Diopter Strength | +1.50 |
| Frame Color | Black |
| Resistance | 99.9% UV |
| Lens Color | Clear |
| Manufacturer Name | Jackson Safety, Llc |
| Frame Size | Universal |
| Style | Wraparound |
| Weight | 0.06 LB |

