- Copper Blue Block Lens
- Black Frame
- Scratch Resistant Lens Coating
- Safety Glasses
| Lens Color | Copper Blue Block |
| Frame Color | Black |
| Lens Coating | Scratch-Resistant |
| Lens Material | Polycarbonate |
| Weight | 0.06 LB |
| Lens Color | Copper Blue Block |
| Frame Color | Black |
| Lens Coating | Scratch-Resistant |
| Lens Material | Polycarbonate |
| Weight | 0.06 LB |