- Brown Lens
- Tortoise Frame Safety Glasses
| Frame Color | Tortoise |
| Diopter Strength | 2.50 |
| Lens Color | Brown |
| Lens Material | Polycarbonate |
| Weight | 0.06 LB |
| Frame Color | Tortoise |
| Diopter Strength | 2.50 |
| Lens Color | Brown |
| Lens Material | Polycarbonate |
| Weight | 0.06 LB |