- Clear Lens
- Black Frame Safety Glasses
| Frame Color | Black |
| Diopter Strength | 2 |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.06 LB |
| Frame Color | Black |
| Diopter Strength | 2 |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.06 LB |