- IR/UV 5.0 Lens
- Black Frame Safety Glasses
| Lens Material | Polycarbonate |
| Lens Color | IR/UV 5.0 |
| Frame Color | Black |
| Diopter Strength | 2.50 |
| Weight | 0.06 LB |
| Lens Material | Polycarbonate |
| Lens Color | IR/UV 5.0 |
| Frame Color | Black |
| Diopter Strength | 2.50 |
| Weight | 0.06 LB |