- 0 in - .500 in Capacity
- 2.040" Sleeve Diameter
| Capacity | 0 in to 0.500 in |
| Sleeve Diameter | 2.04 in |
| Mounting Diameter | 2JT |
| Sleeve Finish | Fluted |
| Weight | 1.75 LB |
| EAN or UPC | 95456144422 |
| Capacity | 0 in to 0.500 in |
| Sleeve Diameter | 2.04 in |
| Mounting Diameter | 2JT |
| Sleeve Finish | Fluted |
| Weight | 1.75 LB |
| EAN or UPC | 95456144422 |