- 0 in - .500 in Capacity
- 2.040" Sleeve Diameter
| Mounting Diameter | 33JT |
| Sleeve Finish | Fluted |
| Capacity | 0 in to 0.500 in |
| Sleeve Diameter | 2.04 in |
| Weight | 1.72 LB |
| EAN or UPC | 95456144453 |
| Mounting Diameter | 33JT |
| Sleeve Finish | Fluted |
| Capacity | 0 in to 0.500 in |
| Sleeve Diameter | 2.04 in |
| Weight | 1.72 LB |
| EAN or UPC | 95456144453 |