- 0 in - .500 in Capacity
- 2" Sleeve Diameter
| Sleeve Finish | Sm. Grd. |
| Sleeve Diameter | 2 in |
| Capacity | 0 in to 0.500 in |
| Mounting Diameter | 33JT |
| Weight | 1.84 LB |
| EAN or UPC | 95456144514 |
| Sleeve Finish | Sm. Grd. |
| Sleeve Diameter | 2 in |
| Capacity | 0 in to 0.500 in |
| Mounting Diameter | 33JT |
| Weight | 1.84 LB |
| EAN or UPC | 95456144514 |