- 0 in - .375 in Capacity
- 1.420" Sleeve Diameter
| Sleeve Finish | Fluted |
| Sleeve Diameter | 1.42 in |
| Capacity | 0 in to 0.375 in |
| Mounting Diameter | 2JT |
| Weight | 0.6 LB |
| Sleeve Finish | Fluted |
| Sleeve Diameter | 1.42 in |
| Capacity | 0 in to 0.375 in |
| Mounting Diameter | 2JT |
| Weight | 0.6 LB |