- .156 in - .625 in Capacity
- 2.040" Sleeve Diameter
| Capacity | 0.156 in to 0.625 in |
| Sleeve Finish | Fluted |
| Mounting Diameter | 1/2-20 |
| Sleeve Diameter | 2.04 in |
| Weight | 1.8 LB |
| Capacity | 0.156 in to 0.625 in |
| Sleeve Finish | Fluted |
| Mounting Diameter | 1/2-20 |
| Sleeve Diameter | 2.04 in |
| Weight | 1.8 LB |